text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated 4.8 M2,5X8


Article number
Diameter
Length
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M2.5
Length 8 mm
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M2.5
Thread length (min.) 18
dk (max.) 5
Full thread if L ≤ 20
k 2
L (mm) 8
No. cross recess 1
P 0.45

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 24665.025.008
EAN 8715492640581
UBB 950353904671
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.