text.skipToContent text.skipToNavigation

COMBY Hexagon nut with captive conical washer Stainless steel A2 M6

Numero articolo
Diameter
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifiche

Diameter M6
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.

Dimensioni

d-D M6
d2 18
f 1.7
h 1.5
m 5
P 1
s 10

Numeri di articolo

Numero articolo 51112.060.018
EAN 8715494558181
UBB 500634589187
UNSPSC 31162400

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.