text.skipToContent text.skipToNavigation

Coast Work lights FL75 405LM 3XAAA

Article number 3N615675
Design Headlight
Housing colour Black
Rechargeable No
ANSI AAA
Length 70
Lamp type LED not exchangeable
Degree of protection (IP) IPX4

Specifications

Design Headlight
Housing colour Black
Rechargeable No
ANSI AAA
Length 70
Lamp type LED not exchangeable
Degree of protection (IP) IPX4
With light source Yes
Battery type Micro
Number of batteries 3
With batteries Yes
Brand COAST
Model Spot To Flood

Article numbers

Article number 3N615675
UBB 500672624649
UNSPSC 39120000
Manufacturer article nr  LCOAFL75-BL
Do not close this page. This message will disappear, when the page is fully loaded.