text.skipToContent text.skipToNavigation

Coast Hand lamps EAL12 168LM EXCL. 4XAA

Article number 3I427426
Housing colour Black
Rechargeable No
ANSI AA
Length 156
Lamp type LED not exchangeable
With light source Yes
Battery type Mignon

Specifications

Housing colour Black
Rechargeable No
ANSI AA
Length 156
Lamp type LED not exchangeable
With light source Yes
Battery type Mignon
Number of batteries 4
With batteries No
Brand COAST

Article numbers

Article number 3I427426
UBB 500672622411
UNSPSC 39120000
Manufacturer article nr  LCOAEAL12
Do not close this page. This message will disappear, when the page is fully loaded.