text.skipToContent text.skipToNavigation

Coast Flash lights FL75R 530LM 3XAAA +LI-ION

Article number 5U811075
Design Headlight
Housing colour Red
Rechargeable Yes
ANSI AAA
Length 70
Lamp type LED not exchangeable
With light source Yes

Specifications

Design Headlight
Housing colour Red
Rechargeable Yes
ANSI AAA
Length 70
Lamp type LED not exchangeable
With light source Yes
Battery type Micro
Number of batteries 3
With batteries Yes
Brand COAST
Model Pure Beam Focus

Article numbers

Article number 5U811075
UBB 500672624805
UNSPSC 39120000
Manufacturer article nr  LCOAFL75R-BL
Do not close this page. This message will disappear, when the page is fully loaded.