text.skipToContent text.skipToNavigation

CEE extension 16 A 400 V 25m H07RN-F 5x1.5mm² black IP44


CEE plug - H07RN-F - CEE coupling with hinged cover - packed in a foil bag - IP44 - with construction site approval - tested according to VDE 0285-525-2-21, IEC 60309

Article number 8I572491
Nominal current (A) 16
Length (mm) 25
Colour outer sheath Red
Material outer sheath Rubber
Number of cores 5
Packed per 1

Specifications

Nominal current (A) 16
Length (mm) 25
Colour outer sheath Red
Material outer sheath Rubber
Number of cores 5
Spiralized cable No
Nominal voltage (V) 400-400
Degree of protection (IP) IP44
With cord switch No
With protective conductor Yes
Connector system system-oriented Yes
Oil-resistant in accordance with IEC 60811-404 No
Euro fire class according to EN 13501-6: class None
Euro fire class according to EN 13501-6: smoke development None
Euro fire class according to EN 13501-6: burning falling droplets/particles None
Euro fire class according to EN 13501-6: corrosivity/acidity None

Description

CEE plug - H07RN-F - CEE coupling with hinged cover - packed in a foil bag - IP44 - with construction site approval - tested according to VDE 0285-525-2-21, IEC 60309

Article numbers

Article number 8I572491
EAN 4023386004222
UBB 500729842848
UNSPSC 39120000
Manufacturer article nr  00422
Do not close this page. This message will disappear, when the page is fully loaded.