Pincer overall length 180 mm pliers, black atramentised KNIPEXK1050.000.180
Pincer overall length 210 mm pliers, black atramentised KNIPEXK1050.000.210
Pincer overall length 225 mm pliers, black atramentised KNIPEXK1050.000.225
Pincer overall length 180 mm plastic coated handle type KNIPEXK1050.100.180
Pincer overall length 225 mm plastic coated handle type KNIPEXK1050.100.225
Pincer overall length 250 mm plastic coated handle type KNIPEXK1050.100.250
Knipex Hammerhead Style Carpenters' Pincers plastic coated black atramentized 210 mmK1051.100.210
Pincer overall length 160 mm pliers, black atramentised KNIPEXK1050.000.160
Pincer overall length 250 mm pliers, black atramentised KNIPEXK1050.000.250
Pincer overall length 160 mm plastic coated handle type KNIPEXK1050.100.160
Pincer overall length 210 mm plastic coated handle type KNIPEXK1050.100.210