text.skipToContent text.skipToNavigation

Bosch Self Cut Spade Drill Bit 14mm 6.35mm Hexagon Shank 152mm 1-Piece


Numero articolo 7Z583951
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 6.35
Holding system Hexagon holder
Cutting length (mm) 112
Suitable for stainless steel No
Suitable for plastic No
Confezionato per 1

Specifiche

Total length (mm) 152
Diameter drill (mm) 14
Shaft diameter (mm) 6.35
Holding system Hexagon holder
Cutting length (mm) 112
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075090
Type Self Cut Spade Drill Bit

Numeri di articolo

Numero articolo 7Z583951
EAN 3165140411479
UBB 500699384912
UNSPSC 27112700
Nr articolo produttore  2609255332
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.