text.skipToContent text.skipToNavigation

Bosch Plunge cut saw blade 65 BB 40X65mm


The Starlock AII 65 APB blade offers long life for wide cuts in wood and non-hardened metal. Its robust BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth resists wear and heat in hard materials such as metal and in abrasive materials to ensure lifetime use. The blade's flat design reduces wobbling to ensure

Article number 1B892524
Application Sawing
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Packed per 1

Specifications

Application Sawing
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Saw depth (mm) 40
Saw blade model Plunge-cutting saw blade

Description

The Starlock AII 65 APB blade offers long life for wide cuts in wood and non-hardened metal. Its robust BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth resists wear and heat in hard materials such as metal and in abrasive materials to ensure lifetime use. The blade's flat design reduces wobbling to ensure a controlled cut due to direct power transmission that minimises wear on the blade. Its rounded cutting edge (Curved-Tec) prevents tooth breakage and increases durability. This blade is intended for cutting door frames to length on the floor and plunge cutting in laminated panels. It cuts wood with non-hardened metal, soft plastic, plasterboard and wood with nails. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer thanks to a 3-dimensional tight-fitting connection between machine and accessory.

Article numbers

Article number 1B892524
EAN 3165140665940
UBB 500648478120
UNSPSC 27112700
Manufacturer article nr  2608661901
Do not close this page. This message will disappear, when the page is fully loaded.