text.skipToContent text.skipToNavigation

Bosch STARLOCK ACZ 100 SWB Saw Blade for Carpet/Linoleum 100mm Width


The Starlock ACZ 100 SWB blade provides fast cuts in various rigid soft materials. It has a serrated blade enabling the edge points to grab and dig into the material for faster results than with standard smooth cutting edges. Its wide 100 mm diameter tackles a larger surface area for dynamic material removal, providing rapid work progress. It can make f

Numero articolo B4985.000.350
Application Sawing
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for wood No
Confezionato per 1

Specifiche

Application Sawing
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Saw depth (mm) 100
Saw blade model Other
Brand Bosch
Weight per piece (g) 50
Model ACZ 100 SWB
Type Saw Blade

Descrizione

The Starlock ACZ 100 SWB blade provides fast cuts in various rigid soft materials. It has a serrated blade enabling the edge points to grab and dig into the material for faster results than with standard smooth cutting edges. Its wide 100 mm diameter tackles a larger surface area for dynamic material removal, providing rapid work progress. It can make fast flush cuts in protruding insulation materials and cuts insulation panels and cardboard to size, along with soft materials such as linoleum, carpet and putty materials. When cutting non-hardened metals and abrasive materials, the BIM (bi-metal) combination of an HCS (high carbon steel) blade and HSS (high-speed steel) teeth resists wear and heat, ensuring a long life for the blade. The pointed segment saw blade ends enable cutting right into corners while the round blade body design enables straight cuts. The Starlock Snap-In mounting system allows fast blade removal and exchange within 3 seconds without having to touch the blade. The mounting system produces the highest power transfer due to a 3-dimensional tight-fitting connection between machine and accessory.

Numeri di articolo

Numero articolo B4985.000.350
EAN 3165140546737
UBB 500570631951
UNSPSC 27112700
Nr articolo produttore  2608661693
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.