text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Fiber Cement 4T 190 x 30 x 2.2mm


The Expert for Fibre Cement Circular Saw Blade is highly durable when cutting fibre cement. It features PCD (polycrystalline diamond) teeth, providing a long lifetime of usage. Its performance is further supported by ProteQtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Additionally, the blade is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. The Expert for Fibre Cement Circular Saw Blade features TCG (Triple Chip Grind) teeth for high robustness and a long lifetime.

Artikelnummer 2T730151
Max. number of revolutions (1/min) 10000
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Verpakt per 1

Specificaties

Max. number of revolutions (1/min) 10000
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood No
Cutting width (mm) 22
Number of teeth 4
Thickness saw blade (mm) 202
Brand Bosch
Commodity code 82023100
Type Circular Saw Blade

Omschrijving

The Expert for Fibre Cement Circular Saw Blade is highly durable when cutting fibre cement. It features PCD (polycrystalline diamond) teeth, providing a long lifetime of usage. Its performance is further supported by ProteQtion coating, which prevents corrosion and delivers reliable cutting while reducing friction. Additionally, the blade is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. The Expert for Fibre Cement Circular Saw Blade features TCG (Triple Chip Grind) teeth for high robustness and a long lifetime.

Artikelnummers

Artikelnummer 2T730151
EAN 3165140796910
UBB 500648554920
UNSPSC 27112700
Fabrikant artikelnummer 2608644125
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.