text.skipToContent text.skipToNavigation

Bosch Dry Speed Diamond Core Drill Bit 40mm


Numero articolo 2O395372
Diameter drill (mm)
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Confezionato per 1

Specifiche

Diameter drill (mm) 40
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 84679900
Type Dry Speed Diamond Core Drill Bit

Numeri di articolo

Numero articolo 2O395372
EAN 3165140925501
UBB 500699272398
UNSPSC 31390000
Nr articolo produttore  2608599014
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.