text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Diamond cutting disc 230 x 22,23 x 2,3 x 10mm


Article number 6E956598
Application Cutting
Thickness (mm) 10
Disc diameter (mm) 230
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 1

Specifications

Application Cutting
Thickness (mm) 10
Disc diameter (mm) 230
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel Yes
Bore diameter 22.23
Bowl wheel No
Segment height (mm) 10
X-Lock holding device No
Brand Bosch

Article numbers

Article number 6E956598
EAN 3165140441285
UBB 500648715315
UNSPSC 27112700
Manufacturer article nr  2608602200
Do not close this page. This message will disappear, when the page is fully loaded.