text.skipToContent text.skipToNavigation

Bosch Cordless Percussion drill 06019H5303


Article number 2S134646
Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Packed per 1

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Drill diameter concrete 2nd gear (mm) 8
Drill diameter concrete 1st gear (mm) 8
Drill diameter stone 1st gear (mm) 13
Drill diameter stone 2nd gear (mm) 13
Torque setting (Nm) 55
Weight without battery-pack (kg) 1.1
Idle rotational speed 1st gear (1/min) 460
Idle rotational speed 2nd gear (1/min) 1800
With battery charger No
Brand BOSCH

Article numbers

Article number 2S134646
EAN 4059952509402
UBB 500708196562
UNSPSC 27112700
Manufacturer article nr  06019H5303
Do not close this page. This message will disappear, when the page is fully loaded.