text.skipToContent text.skipToNavigation

BENNING Spanning-, doorgangs- & leidingtester 6-400AC/DC


DUTEST pro continuity and lead tester. For testing high and low ohmic resistances. Optical/acoustic continuity indicator. Continuity and diode test via LEDs and buzzer. Display via 3 LEDs: 0 - 100 Ohm/ 1 kOhm/ 10 kOhm. Max. Max. resistance test value 10000 Ohm Acoustic display via buzzer up to 100 Ohm. Resistant to external voltage >50 V AC/DC yes. External voltage display 6 V - 400 V LEDs/buzzer. Polarity test. Single-pole phase phase conductor test. Non-contact cable break detector. Torch function yes. Pinpoint high-power LED torch. Buzzer volume and brightness of the LED torch individually adjustable in 4 stages. Integrated magnetic holder and belt clip on the back of the housing. Measuring circuit category Cat III. Max. voltage measuring circuit category 300 V.

Objednací číslo 1Q501685
Continuity indication Optic/acoustic
Pocket torch function Yes
Max. resistance test value (Ohm) 10000
Interference fixed voltage >50 V AC/DC Yes
Baleno po 1

Specifikace

Continuity indication Optic/acoustic
Pocket torch function Yes
Max. resistance test value (Ohm) 10000
Interference fixed voltage >50 V AC/DC Yes

Popis

DUTEST pro continuity and lead tester. For testing high and low ohmic resistances. Optical/acoustic continuity indicator. Continuity and diode test via LEDs and buzzer. Display via 3 LEDs: 0 - 100 Ohm/ 1 kOhm/ 10 kOhm. Max. Max. resistance test value 10000 Ohm Acoustic display via buzzer up to 100 Ohm. Resistant to external voltage >50 V AC/DC yes. External voltage display 6 V - 400 V LEDs/buzzer. Polarity test. Single-pole phase phase conductor test. Non-contact cable break detector. Torch function yes. Pinpoint high-power LED torch. Buzzer volume and brightness of the LED torch individually adjustable in 4 stages. Integrated magnetic holder and belt clip on the back of the housing. Measuring circuit category Cat III. Max. voltage measuring circuit category 300 V.

Čísla materiálu

Objednací číslo 1Q501685
UBB 500719080862
UNSPSC 41114509
Výrobní číslo položky 050156
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.