text.skipToContent text.skipToNavigation

Bahco Rotary burr D 16 14 C 08

Article number S5490.001.690
Head form Round/globe
Shaft diameter (mm) 8
Working length (mm) 14
Cutting material HM
With shaft Yes

Specifications

Head form Round/globe
Shaft diameter (mm) 8
Working length (mm) 14
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 KUD
Brand Bahco

Description

DIN: KUD Deburring of welds and holes. To make oil canals in narrow places Type of cut: F = Fine, M = Medium, C = Coarse Stock standard: X = yes

Article numbers

Article number S5490.001.690
EAN 7311518035419
UBB 500500065973
UNSPSC 23251706
Manufacturer article nr  D1614C08
Do not close this page. This message will disappear, when the page is fully loaded.