text.skipToContent text.skipToNavigation

Bahco Rotary burr A 16 25 C 08

Article number S5487.001.785
Head form Cylinder
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes

Specifications

Head form Cylinder
Shaft diameter (mm) 8
Working length (mm) 25
Cutting material HM
With shaft Yes
Diameter cutter (mm) 16
Head form according to DIN 8032 ZYA
Brand Bahco

Description

DIN: ZYA Deburring of edges and plane surfaces Type of cut: F = Fine, M = Medium, C = Coarse Stockstandard: X = yes

Article numbers

Article number S5487.001.785
EAN 7311518100612
UBB 500500065221
UNSPSC 23251706
Manufacturer article nr  A1625C08
Do not close this page. This message will disappear, when the page is fully loaded.