text.skipToContent text.skipToNavigation

Knipex S-Type Pipe Wrench for 60mm OD Chromium-Vanadium Steel 420mm


Pipe Wrench S-Type Pinch guard prevents operators fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capab

Article number 1Z142227
Length 420
Brand KNIPEX
Packed per 1

Specifications

Length 420
Brand KNIPEX

Description

Pipe Wrench S-Type Pinch guard prevents operators fingers being pinched. Time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button. Less effort required due to self-locking action. No unintentional shifting of the pliers handles. High wear resistance due to the additionally hardened teeth. Maximum load capability thanks to completely hardened handles. Gripping jaws with specially hardened teeth, hardness approx. 56 HRC. - Clamping width: 60mm- Capacities for pipes (diameter): Ø 2 3/8in- Capacities for pipes (diameter): Ø 60mm- Capacities for nuts: 60mm- Inner diameter, inches: Ø 1 1/2in- Pipe inner dia.: 37.5mm

Article numbers

Article number 1Z142227
EAN 4003773075677
UBB 500513362177
UNSPSC 27111708
Manufacturer article nr  83 60 015
Do not close this page. This message will disappear, when the page is fully loaded.