text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TGK clamping width 800 mm radius 120 mm wooden ha


Clamping force up to 7,000 N. Heavy duty, reinforced design for higher clamping force and wider opening widths. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required . Stable profiled rail with serration. BESSEY anti‐slip system

Artikelnummer K0405.000.080
Chucking range (mm) 800 - 800
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Verpackt pro 1

Spezifikationen

Chucking range (mm) 800 - 800
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 3500
Commodity code 8205700000

Beschreibung

Clamping force up to 7,000 N. Heavy duty, reinforced design for higher clamping force and wider opening widths. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required . Stable profiled rail with serration. BESSEY anti‐slip system

Artikelnummern

Artikelnummer K0405.000.080
EAN 4008158011509
UBB 240180134332
UNSPSC 31162903
Hersteller Artikel Nr TGK80
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.