text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgio
Francia
Germany
Italy
Olanda
Polonia
Portugal
Repubblica Ceca
Romania
Slovacchia
Spagna
Ungheria
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgio
Francia
Germany
Italy
Olanda
Polonia
Portogallo
Regno Unito
Repubblica Ceca
Romania
Slovacchia
Spagna
Ungheria
Other
Fabory Group
Europa
中国
Language
Olandese
Francese
Inglese
Inglese
Francese
Tedesco
Spagnolo
Italiano
Francese
Inglese
Olandese
Inglese
Polacco
Inglese
Portoghese
Inglese
Inglese
Ceco
Inglese
Rumeno
Inglese
Slovacco
Inglese
Spagnolo
Inglese
Ungherese
Inglese
Cinese semplificato
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Machine clamps
All categories
Apparecchiature per saldatura, brasatura e gas
Attrezzi a pressione aria
Attrezzi elettrici
Attrezzi manuali
Automotori e flotta
Brands
Elementi di fissaggio
Grinding & sanding
Idraulica, aria compressa e impianti idraulici
Movimentazione materiali e stoccaggio
Prodotti chimici e nastri
Prodotti di sicurezza
Pulizie
Rifornimenti elettrici
Strumenti di lavorazione
Quick Search
X
Search
Reset
Home
Hand tools
Clamps & traction gear
Clampings
Machine clamps
376046AMF
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
AMF 6312VI Crocodile Clamp with Stud M16 x 200mm 60kN
Add to catalogue
Article number
376046AMF
Length (mm)
200
Suitable for bolt size (metric)
16
Weight per piece (g)
1860
Commodity code
84662020
Model
6312VI
View all specifications
Specifications & standards
Downloads
Specifications
Length (mm)
200
Suitable for bolt size (metric)
16
Weight per piece (g)
1860
Commodity code
84662020
Model
6312VI
Download as PDF
Print
Article numbers
Article number
376046AMF
EAN
4020772376048
UBB
500617902886
UNSPSC
27112121
Manufacturer article nr
376046
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering