text.skipToContent text.skipToNavigation

3M Safety glasses 71500-00001M Clear


Article number 5A232875
Design Twin lens spectacles
Weight 25
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 25
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Brand 3M
Model Virtua

Article numbers

Article number 5A232875
UBB 500694465450
UNSPSC 46180000
Manufacturer article nr  VIRTCLAS
Do not close this page. This message will disappear, when the page is fully loaded.