text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

High-collar helical spring lock washer ASME B18.21.1 Spring steel Plain 1/2


Article number
Diameter
Material Spring steel
Surface treatment Plain
Packed per 150
Full Box only

Specifications

Diameter 1/2 Inch
Material Spring steel
Surface treatment Plain

Dimensions

B (max.) 0.733
A (min.) 0.502
T (min.) 0.172

Standards

ASME B18.21.1

Article numbers

Article number U37200.050.0001
EAN 8712423058415
UBB 500621459873
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.