text.skipToContent text.skipToNavigation

Bahco Chisel 424P 32 mm


Article number S5423.032.001
Total length (mm) 140
Chisel width (mm) 32
Material handle Multicomponent
Packed per 1

Specifications

Total length (mm) 140
Chisel width (mm) 32
Material handle Multicomponent

Article numbers

Article number S5423.032.001
EAN 7311518238445
UBB 400130086731
UNSPSC 27111906
Manufacturer article nr  424P-32
Do not close this page. This message will disappear, when the page is fully loaded.