text.skipToContent text.skipToNavigation

Bahco Chisel 424P 30 mm


Article number S5423.030.001
Total length (mm) 140
Chisel width (mm) 30
Material handle Multicomponent
Packed per 1

Specifications

Total length (mm) 140
Chisel width (mm) 30
Material handle Multicomponent

Article numbers

Article number S5423.030.001
EAN 7311518238438
UBB 400130086657
UNSPSC 27111906
Manufacturer article nr  424P-30
Do not close this page. This message will disappear, when the page is fully loaded.