text.skipToContent text.skipToNavigation

Bahco Chisel 424P 18 mm


Article number S5423.018.001
Total length (mm) 140
Chisel width (mm) 18
Material handle Multicomponent
Packed per 1

Specifications

Total length (mm) 140
Chisel width (mm) 18
Material handle Multicomponent

Article numbers

Article number S5423.018.001
EAN 7311518238360
UBB 400130085907
UNSPSC 27111906
Manufacturer article nr  424P-18
Do not close this page. This message will disappear, when the page is fully loaded.