text.skipToContent text.skipToNavigation

Osborn Cup brush 613161 60X21 M14


Article number S3077.613.161
Design Bowl
Material Steel
Pin connection No
Suitable for drilling machines Yes
Suitable for right angle grinders Yes
Brush diameter (mm) 60
Packed per 1

Specifications

Design Bowl
Material Steel
Pin connection No
Suitable for drilling machines Yes
Suitable for right angle grinders Yes
Brush diameter (mm) 60

Article numbers

Article number S3077.613.161
EAN 4013349560032
UBB 240217050170
UNSPSC 27111907
Manufacturer article nr  0002613161
Do not close this page. This message will disappear, when the page is fully loaded.