text.skipToContent text.skipToNavigation

Osborn Wheel brush 507162 80


Article number S3052.507.162
Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 80
Packed per 1

Specifications

Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 80

Article numbers

Article number S3052.507.162
EAN 4060246007498
UBB 240219121342
UNSPSC 27111907
Manufacturer article nr  0002507162
Do not close this page. This message will disappear, when the page is fully loaded.