text.skipToContent text.skipToNavigation

Osborn Wheel brush 506162 70

Article number S3052.506.162
Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 70

Specifications

Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 70

Article numbers

Article number S3052.506.162
EAN 4060246007443
UBB 240219033075
UNSPSC 27111907
Manufacturer article nr  0002506162
Do not close this page. This message will disappear, when the page is fully loaded.