text.skipToContent text.skipToNavigation

Osborn Wheel brush 504162 50


Article number S3052.504.162
Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 50
Packed per 1

Specifications

Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 50

Article numbers

Article number S3052.504.162
EAN 4060246006231
UBB 240219032812
UNSPSC 27111907
Manufacturer article nr  0002504162
Do not close this page. This message will disappear, when the page is fully loaded.