text.skipToContent text.skipToNavigation

Osborn Wheel brush 504141 50 X 10 X 13

Article number S3051.504.141
Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 50

Specifications

Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 50

Article numbers

Article number S3051.504.141
EAN 4060246007733
UBB 500502332330
UNSPSC 27111907
Manufacturer article nr  0002504141
Do not close this page. This message will disappear, when the page is fully loaded.