text.skipToContent text.skipToNavigation

Osborn Wheel brush 503142 40X11X10


Article number S3051.503.142
Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 40
Packed per 1

Specifications

Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 40

Article numbers

Article number S3051.503.142
EAN 4060246007641
UBB 240219032739
UNSPSC 27111907
Manufacturer article nr  0002503142
Do not close this page. This message will disappear, when the page is fully loaded.