text.skipToContent text.skipToNavigation

Osborn Wheel brush 502142 30X9X6

Article number S3051.502.142
Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 30

Specifications

Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 30

Article numbers

Article number S3051.502.142
EAN 4060246006682
UBB 240219115245
UNSPSC 27111907
Manufacturer article nr  0002502142
Do not close this page. This message will disappear, when the page is fully loaded.