text.skipToContent text.skipToNavigation

Osborn Wheel brush 502141 30X6X6


Article number S3051.502.141
Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 30
Packed per 1

Specifications

Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 30

Article numbers

Article number S3051.502.141
EAN 4060246006637
UBB 240219115161
UNSPSC 27111907
Manufacturer article nr  0002502141
Do not close this page. This message will disappear, when the page is fully loaded.