text.skipToContent text.skipToNavigation

Osborn Wheel brush 501143 20X9X4

Article number S3051.501.143
Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 20

Specifications

Design Brush head
Material Steel
Pin connection Yes
Suitable for drilling machines Yes
Brush diameter (mm) 20

Article numbers

Article number S3051.501.143
EAN 4060246006576
UBB 500504758425
UNSPSC 27111907
Manufacturer article nr  0002501143
Do not close this page. This message will disappear, when the page is fully loaded.