text.skipToContent text.skipToNavigation

Soudal PU foam Champagne 500


Professional manual PU Foam which is free of CFC's and HCFC's. It has excellent filling properties and can also be used as a fixing foam.

Article number S0930.100.392
Colour Other
Design Polyurethane (PUR)
Packaging Other
Volume (ml) 500
Transparent No
Packed per 1

Specifications

Colour Other
Design Polyurethane (PUR)
Packaging Other
Volume (ml) 500
Transparent No
Suitable for jointing together with flax/hemp No
Consistency Fluid

Description

Professional manual PU Foam which is free of CFC's and HCFC's. It has excellent filling properties and can also be used as a fixing foam.

Article numbers

Article number S0930.100.392
EAN 5411183464018
UBB 500505572353
UNSPSC 31201600
Manufacturer article nr  100392
Do not close this page. This message will disappear, when the page is fully loaded.