text.skipToContent text.skipToNavigation

Peddinghaus Rubber mallet 0367900201 Black 4-90 1120gr


Article number K7137.004.090
Design Rubber hammer
Material stick Wood
Tip diameter/tip width (mm) 90
Weight head (g) 1120
Weight total (g) 1170
Material head Rubber
Packed per 1

Specifications

Design Rubber hammer
Material stick Wood
Tip diameter/tip width (mm) 90
Weight head (g) 1120
Weight total (g) 1170
Material head Rubber

Article numbers

Article number K7137.004.090
EAN 3303800336094
UBB 240112096328
UNSPSC 27111602
Manufacturer article nr  0367900201
Do not close this page. This message will disappear, when the page is fully loaded.