text.skipToContent text.skipToNavigation

Club hammer head weight 1250 g hickory PEDDINGHAUS


Article number K7123.001.250
Design Sledge Hammer
Material stick Wood
Weight head (g) 1250
Weight total (g) 1450
Material head Steel
Packed per 1

Specifications

Design Sledge Hammer
Material stick Wood
Weight head (g) 1250
Weight total (g) 1450
Material head Steel

Article numbers

Article number K7123.001.250
EAN 4016134506154
UBB 240110120518
UNSPSC 27111602
Manufacturer article nr  5293031250
Do not close this page. This message will disappear, when the page is fully loaded.