text.skipToContent text.skipToNavigation

Lever clamp GH clamping width 400 mm radius 120 mm clamping force up to 8500 N B


Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Stro

Article number K0441.000.040
Chucking range 400 - 400
Jaw length 120
With antislip facility Yes
Packed per 1

Specifications

Chucking range 400 - 400
Jaw length 120
With antislip facility Yes

Description

Greater reserves of power, thanks to optimised rail profile, for even clamping force build‐up, especially under maximum utilisation of the clamping range. Non‐slip trigger release. Sintered steel cams – particularly hard‐wearing, low friction due to higher surface hardness. Quick – up to 5 x faster than regular clamps. Secure – vibration resistant. Strong – clamping force up to 8,500 N

Article numbers

Article number K0441.000.040
EAN 4008158034447
UBB 240180131775
UNSPSC 31162903
Manufacturer article nr  GH40
Do not close this page. This message will disappear, when the page is fully loaded.