text.skipToContent text.skipToNavigation

Bessey All-steel screw clamp GZ-2K clamping width 250 mm radius 120 mm 2-component hand


Article number K0416.000.025
Design With rail
Quality class Other
Material Steel
Chucking range (mm) 250 - 250
Jaw length (mm) 120
Brand Bessey
Weight per piece (g) 1260
Packed per 1

Specifications

Design With rail
Quality class Other
Material Steel
Chucking range (mm) 250 - 250
Jaw length (mm) 120
Brand Bessey
Weight per piece (g) 1260
Width (mm) 3
Commodity code
Type Hollow profile rail

Article numbers

Article number K0416.000.025
EAN 4008158034003
UBB 500505795772
UNSPSC 31162903
Manufacturer article nr  GZ25-2K
Do not close this page. This message will disappear, when the page is fully loaded.