text.skipToContent text.skipToNavigation

Bosch Distance measurement unit GLM 40 (IP54)


Laser Measure GLM 40, Take advantage of a wide range of measurement modes in a single compact design with the Laser Measure GLM 40 Professional. This intuitive tool provides all significant measurement modes in one: standard length, surface and, volume calculation as well as indirect height measurements. It features an easy-to-read illuminated screen th

Article number B4910.000.065
Weight (g) 0.09
Measured value memory Yes
Interface No
Visible signalling route Yes
Length of signalling route (m) 40
Packed per 1

Specifications

Weight (g) 0.09
Measured value memory Yes
Interface No
Visible signalling route Yes
Length of signalling route (m) 40
Rotating signalling route No
Accuracy (mm) 1.5
Wavelength of the sensor (nm) 635
Degree of protection (IP) IP54
Laserclass Class 2

Description

Laser Measure GLM 40, Take advantage of a wide range of measurement modes in a single compact design with the Laser Measure GLM 40 Professional. This intuitive tool provides all significant measurement modes in one: standard length, surface and, volume calculation as well as indirect height measurements. It features an easy-to-read illuminated screen that displays the last three measurement results for quick reference. The laser measure also has a memory function that saves the last 10 measurements for time-efficient use. This tool is ideal for indoor installations including electrical, tiling, carpentry, drywall fittings, construction painting, and HVAC jobs. In addition to its built-in dust and splash water protection, the Laser Measure GLM 40 Professional also features a sturdy, shockproof housing that protects the tool from damage when dropped from a height of up to 1 metre. Manufacturer’s certificate, Protective Bag, 2 x 1.5 V LR03 battery (AAA)

Article numbers

Article number B4910.000.065
EAN 3165140790406
UBB 500627662207
UNSPSC 27111801
Manufacturer article nr  0601072900
Do not close this page. This message will disappear, when the page is fully loaded.