text.skipToContent text.skipToNavigation

Rust-Oleum 7392 Metal paint 750ml White Gloss, Satin, Matt, Metallic


Article number 90420.007.392
Colour White
Packaging Can
Suitable for exterior use Yes
Fluorescent Yes
Drying time 120 - 120
Anti-slip No
Dry time 2 hours (20°C), 3 hours (10°C), 1 0,5hours (30°C)
Packed per 6
Full Box only

Specifications

Colour White
Packaging Can
Suitable for exterior use Yes
Fluorescent Yes
Drying time 120 - 120
Anti-slip No
Dry time 2 hours (20°C), 3 hours (10°C), 1 0,5hours (30°C)
Dry time recoat (at 20˚C) 8 hours (20°C), 16 hours (10°C), 6 hours (30°C)
Dry time tack free (at 20˚C) 20°C/50% r.v. 2 hours, 10°C/60% r.v. 3 hours, 30°C/50% r.v. ½ hours
Gloss grade Gloss, Satin, Matt, Metallic
Content (ml) 750
Temperature Temperatuur van lucht, ondergrond en coating tussen 5° en 35°C en relatieve luchtvochtigheid onder 85%. De temperatuur van de ondergrond moet minstens 3°C boven het dauwpunt liggen.
Model CombiColor

Article numbers

Article number 90420.007.392
EAN 8715743012495
UBB 203577044670
UNSPSC 31211500
Manufacturer article nr  7392.0.75
Do not close this page. This message will disappear, when the page is fully loaded.