text.skipToContent text.skipToNavigation

Rust-Oleum 7326 Metal paint 750ml Gentian blue


Article number 90420.007.326
Colour Other
Packaging Can
Suitable for exterior use Yes
Fluorescent Yes
Drying time 120 - 120
Anti-slip No
Dry time 2 hours (20°C), 3 hours (10°C), 1 0,5hours (30°C)
Packed per 6
Full Box only

Specifications

Colour Other
Packaging Can
Suitable for exterior use Yes
Fluorescent Yes
Drying time 120 - 120
Anti-slip No
Dry time 2 hours (20°C), 3 hours (10°C), 1 0,5hours (30°C)
Dry time recoat (at 20˚C) 8 hours (20°C), 16 hours (10°C), 6 hours (30°C)
Content (ml) 750
Temperature Temperatuur van lucht, ondergrond en coating tussen 5° en 35°C en relatieve luchtvochtigheid onder 85%. De temperatuur van de ondergrond moet minstens 3°C boven het dauwpunt liggen.
Model CombiColor

Article numbers

Article number 90420.007.326
EAN 8715743012242
UBB 203577043847
UNSPSC 31211500
Manufacturer article nr  7326.0.75
Do not close this page. This message will disappear, when the page is fully loaded.