text.skipToContent text.skipToNavigation

Rust-Oleum 2179 Topcoat 500ml Black High-gloss


Article number 90403.002.179
Function Other
Application range Metal surfaces
Volume (ml) 500
Combustible No
Lead free Yes
Chromate free Yes
Fast drying Yes
Packed per 1

Specifications

Function Other
Application range Metal surfaces
Volume (ml) 500
Combustible No
Lead free Yes
Chromate free Yes
Fast drying Yes
Paintable Yes
Anti-slip No
Dry time 7 days
Dry time recoat (at 20˚C) Within 1 hour or after 48 hours
Dry time tack free (at 20˚C) 15 minutes
Gloss grade High-gloss
Content (ml) 500
Temperature 100°C (dry heat), above 65°C discoloration may occur
Model HARD HAT

Article numbers

Article number 90403.002.179
EAN 8715743006128
UBB 950577001486
UNSPSC 31211507
Manufacturer article nr  2179
Do not close this page. This message will disappear, when the page is fully loaded.