text.skipToContent text.skipToNavigation

Rust-Oleum 2169 Zinc coating 500 Red brown


Article number 90401.002.169
Colour Red
Packaging Spray can
Suitable for exterior use Yes
Fluorescent Yes
Drying time 15 - 15
Anti-slip No
Dry time 7 days
Packed per 1

Specifications

Colour Red
Packaging Spray can
Suitable for exterior use Yes
Fluorescent Yes
Drying time 15 - 15
Anti-slip No
Dry time 7 days
Dry time recoat (at 20˚C) Within 1 hour or after 48 hours
Dry time tack free (at 20˚C) 15 minutes
Gloss grade Matt
Content (ml) 500
Temperature 100°C dry heat
Model HARD HAT

Article numbers

Article number 90401.002.169
EAN 8715743005862
UBB 950577000496
UNSPSC 31211507
Manufacturer article nr  2169
Do not close this page. This message will disappear, when the page is fully loaded.