Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.807470
Hexagon socket countersunk head screw ISO 10642 Steel Plain 010.907400
Hexagon socket countersunk head screw ISO 10642 Stainless steel A251060
Hexagon socket countersunk head screw ISO 10642 Stainless steel A455060
Hexagon socket countersunk head screw ISO 10642 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 010.907407
Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 010.907405
Hexagon socket countersunk head screw ISO 10642 Steel Plain 08.807465
Hexagon socket countersunk head screw ISO 10642 Lubrinox A251063
Hexalobular socket countersunk head screw DIN ≈7991 Stainless steel A455047
Hexagon socket countersunk head screw ISO 10642 Aluminium P40 M4X1645008.040.016
Hexagon socket countersunk head screw ISO 10642 Aluminium P60 M6X2545208.060.025
Hexalobular socket countersunk head screw DIN ≈7991 Stainless steel A251047
Hexagon socket countersunk head screw UNC ASME B18.3 Alloy steel ASTM F835 PlainU07410
Hexagon socket countersunk head screw UNC ASME B18.3 Stainless steel ASTM F879 304 CW / CW1U51060
Hexalobular socket countersunk head screw ISO ≈10642 Steel Zinc plated 08.807450
Hexagon socket countersunk head screw UNF ASME B18.3 Alloy steel ASTM F835 PlainU07566
Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated with thick Cr(III) passivation 08.807473
Hexagon socket countersunk head screw UNC ASME B18.3 Alloy steel ASTM F835 Zinc platedU07415
Hexagon socket countersunk head screw BSW BS ≈2470 Steel Plain 010.907600
Hexagon socket countersunk head screw UNF ASME B18.3 Steel Zinc plated 010.9 1/4X3/407560.063.019