Disc spring series A EN 16983 A Steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated36300
Disc spring type A (heavy) DIN ≈2093 A/C Stainless spring steel A2 (1.4310)51448
Disc spring DIN 2093 Spring steel Phosphated36307
Locking disc spring type S Spring steel Mechanical zinc plated with thick Cr(III) passivation36397
Locking disc spring type S Spring steel Mechanical zinc plated with thick Cr(III) passivation36411
Disc spring for critical applications Steel 50 Cr V4 Werkstoffnr. 1.8159 Phosphated36450
Locking disc spring type VS Spring steel Zinc plated with thick Cr(III) passivation36425
Bearing preload disc spring Spring steel Phosphated36460
Disc spring series B EN 16983 B Steel acc. to EN 16983 Phosphated36302
Disc spring series C EN 16983 C Steel acc. to EN 16983 Phosphated36303
Locking disc spring type M Spring steel Zinc flake Cr6+free - ISO 10683 flZnnc36325
Locking disc spring type S Spring steel M18 - M3036390
Locking disc spring type S Spring steel M3 - M1636395
Locking disc spring type S Spring steel large pack36396
Locking disc spring type VS Spring steel36420
Locking disc spring type S Stainless spring steel A2 (1.4310)51468
Locking disc spring type Z Spring steel Zinc flake Cr6+free - ISO 10683 flZnnc36326
Locking disc spring type M Stainless spring steel A4 (1.4401)55443