Hexagon socket button head screw ISO 7380-1 Steel Zinc plated 010.907151
Hexagon socket button head screw ISO 7380-1 Stainless steel A455030
Hexagon socket button head screw ISO 7380-1 Stainless steel A251030
Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A251028
Hexagon socket button head screw ISO 7380-1 Steel Plain 010.907150
Hexagon socket button head screw with flange ISO 7380-2 Steel Zinc plated 010.907141
Hexalobular socket button head screw with flange ISO ≈7380-2 Stainless steel A255041
Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A251029
Hexagon socket button head screw ISO 7380-1 Stainless steel LUBRINOX A251033
Hexalobular socket button head screw ISO ≈7380-1 Stainless steel A455032
Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A455025
Hexalobular socket button head screw with flange ISO ≈7380-2 Stainless steel A251041
Hexagon socket button head screw UNC ASME B18.3 Alloy steel ASTM F835 PlainU07150
Hexagon socket button head screw UNC ASME B18.3 Stainless steel ASTM F879 304 CW / CW1U51030
Hexagon socket button head screw with flange ISO 7380-2 Steel Plain 010.907144
Hexagon socket button head screw with large head ISO ≈7380-1 Stainless steel A2 M8X4551023.080.045
Hexagon socket button head screw UNF ASME B18.3 Alloy steel ASTM F835 PlainU07230
Hexalobular socket button head screw ISO ≈7380-1 Steel Zinc plated 010.907290
Hexagon socket button head screw UNC ASME B18.3 Alloy steel ASTM F835 Zinc plated 1/4-20X1/2U07151.025.0050