Spring-type straight pin (spiral pin) coiled, standard duty ISO 8750 Spring steel 420-545 HV3039140
Spring-type straight pin slotted, heavy duty ISO 8752 Spring steel 420-560 HV3039100
Spring-type straight pin (spiral pin) coiled, heavy duty ISO 8748 Spring steel 420-545 HV3039150
Spring-type straight pin slotted, heavy duty, stainless spring steel DIN ≈1481 Stainless spring steel51428
Spring-type straight pin slotted, heavy duty ISO 8752 Spring steel 420-560 HV30 Zinc plated39105
Spring-type straight pin slotted, light duty ISO 13337 Spring steel 420-560 HV3039060
Spring-type straight pin (spiral pin) coiled, standard duty, stainless spring steel ISO 8750 Stainless spring steel51430
Spring-type straight pin slotted, heavy duty ISO 8752 Spring steel 420-560 HV30 Zinc plated 8X60MM39110.080.060
Spring-type straight pin slotted ASME ASME B18.8.2 Stainless spring steel SAE 51420 1/4X1.7/8U51428.025.0187
Spring-type straight pin (spiral pin) coiled, heavy duty ASME ASME B18.8.2 Stainless spring steel SAE 51420 3/8X1.1/2U51431.037.0150