Grooved pin, one-third length center grooved DIN 1475 Free-cutting steel39750
Grooved pin with round head DIN 1476 Stainless steel A251589
Grooved pin, full length parallel with chamfer DIN 1473 Free-cutting steel39730
Grooved pin, full length parallel grooved with pilot DIN 1470 Free-cutting steel39700
Grooved pin, full length taper grooved DIN 1471 Free-cutting steel39710
Grooved pin, half length taper grooved DIN 1472 Free-cutting steel39720
Grooved pin, half length reverse DIN 1474 Free-cutting steel39740
Grooved pin with round head DIN 1476 Steel Plain39760
Grooved pin, full length parallel with chamfer DIN 1473 Stainless steel A151582
Drive screw Steel Nickel plated27410
Grooved pin with round head ISO 8746 Aluminium39780
Grooved pin with round head DIN 1476 Brass47580
Grooved pin, full length taper grooved DIN 1471 Stainless steel A151585
Grooved pin, half length taper grooved DIN 1472 Stainless steel A151586
Grooved pin, half length reverse DIN 1474 Stainless steel A1 6X30MM51583.060.030
Grooved pin with round head DIN 1476 Aluminium45390
Grooved pin with round head ISO 8746 Brass47581
Grooved pin, one-third length center grooved DIN 1475 Stainless steel A151587
Grooved pin with countersunk head ISO 8747 A Steel Plain39770